Low Crown Cap Nut, #12-24, Steel, Zinc Plated, 13/32 in H, 10 PK

  • Mfr # CPB183

  • Zoro # G2777503


product price: $3.19
/pk 10, $0.32/ea

Key Features

Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Not Graded
Overall Height
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB183
Zoro #
G2777503
UPC #
632393650427
Country of Origin
United States

Dimensions

Thread Size
#12-24
Overall Height
13/32 in
Hex Width
3/8 in
Nut Height
13/32 in
Fastener Thread Depth
7/32 in
Width Across Flats
3/8 in
Thread Depth
7/32"
Dia./Thread Size
#12-24

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Thread Type
Coarse
Rockwell Hardness
B80 to B90
Color
Steel
Dimensional Standards
SAE J483
Material Quality Standards
ASTM 12L14
Tensile Strength
70,000 psi
Nut Style
Low Crown Cap Nut
Fastener Finish
Zinc
Material Grade
12L14
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Cap Nut, Profile Low Crown, Material Grade/Class 12L14, Material Steel, Finish Zinc-Plated, Thread Size #12-24, Overall Height 0.406 in, Hex Width 3/8 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.