Zoro Homepage

Low Crown Cap Nut, 3/4"-16, Steel, Plain, 1-5/32 in H

  • Mfr # CPB173

  • Zoro # G3263671


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
1-5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB173
Zoro #
G3263671
UPC #
632393650328
Country of Origin
United States

Dimensions

Thread Size
3/4"-16
Overall Height
1-5/32 in
Hex Width
1-1/16 in
Nut Height
1 5/32 in
Fastener Thread Depth
3/4 in
Width Across Flats
1 1/16 in
Dia./Thread Size
3/4"-16
Thread Depth
3/4"

Description

Cap Nut, Profile Low Crown, Material Grade/Class 12L14, Material Steel, Finish Plain, Thread Size 3/4 In.-16, Overall Height 1.156 in, Hex Width 1 1/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.