
Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 0.432 in H, 1000 PK
Mfr # 37NCBZ
Zoro # G2437484
product price: $456.99
/pk 1000, $0.46/ea
Free Shipping & Returns
Key Features
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Overall Height
0.432 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37NCBZ
Zoro #
G2437484
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Overall Height
0.432 in
Hex Width
0.625 in
Details
Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
System of Measurement
Inch
Fastener Thread Type
Coarse and Fine
Description
3/8-16 Two Piece Low Crown Cap Nut Black Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.