Zoro Homepage

Low Crown Cap Nut, 3/8"-24, 18-8 Stainless Steel, Plain, 5/8 in H, 10 PK

  • Mfr # CPB027

  • Zoro # G3141047


product price: $16.69
/pk 10, $1.67/ea

Key Features

Material
18-8 Stainless Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB027
Zoro #
G3141047
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Overall Height
5/8 in
Hex Width
9/16 in
Nut Height
5/8 in
Fastener Thread Depth
3/8 in
Width Across Flats
9/16 in
Thread Depth
3/8"
Dia./Thread Size
3/8"-24

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
AISI Grade 303, ASTM; SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
B83 to B95
Thread Type
Fine
Material Quality Standards
AISI Grade 303, ASTM
Color
Gray
Pack Size
Small Pack
Dimensional Standards
SAE J483
Tensile Strength
85,000 psi
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Nut Style
Low Crown Cap Nut
Material Grade
18-8
Fastener Finish
Plain

Description

Cap Nut, Profile Low Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-24, Overall Height 0.625 in, Hex Width 9/16 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Color Gray, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thread Direction Right Hand, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.