Zoro Homepage

Low Crown Cap Nut, #4-40, Stainless Steel, 0.2 in H, 500 PK

  • Mfr # 04NC188

  • Zoro # G2436839


product price: $94.29
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
Overall Height
0.2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04NC188
Zoro #
G2436839
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40
Overall Height
0.2 in
Hex Width
0.248 in

Details

Item
Cap Nut
Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
System of Measurement
Inch
Fastener Thread Type
Coarse and Fine

Description

Cap Nuts,4-40 CAP NUT CLOSED 18-,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.