
Low Crown Cap Nut, 5/16"-18, Stainless Steel, 0.385 in H, 500 PK
Mfr # 31NC188
Zoro # G2436994
product price: $167.99
/pk 500, $0.34/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
Overall Height
0.385 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31NC188
Zoro #
G2436994
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Overall Height
0.385 in
Hex Width
0.562 in
Details
Item
Cap Nut
Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
System of Measurement
Inch
Fastener Thread Type
Coarse and Fine
Description
Cap Nuts,5/16-18 CAP NUT CLOSED,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.