Zoro Homepage

CAD Viewer & Download Files

Low Crown Cap Nut, 5/8"-18, 18-8 Stainless Steel, Plain, 1 in H, 2 PK

  • Mfr # CPB253

  • Zoro # G705908790

CAD Available

product price: $13.45
/pk 2, $6.73/ea

Key Features

CAD Drawing
Material
Stainless Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB253
Zoro #
G705908790
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Overall Height
1 in
Hex Width
15/16 in
Nut Height
1 in
Fastener Thread Depth
5/8 in
Width Across Flats
15/16 in
Thread Depth
5/8"
Dia./Thread Size
5/8"-18

Details

CAD Available
Yes
Item
Cap Nut
Material
Stainless Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Tensile Strength
85,000 psi
Pack Size
Small Pack
Rockwell Hardness
B83 to B95
Fastener Thread Type
UNF (Fine)
Color
Gray
Material Quality Standards
AISI Grade 303, ASTM
Dimensional Standards
SAE J483
Thread Type
Fine
Material Grade
18-8
Fastener Finish
Plain
Basic Material
Stainless Steel
Nut Style
Low Crown Cap Nut
Fastener Thread Direction
Right Hand

Description

Cap Nut, Profile Low Crown, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-18, Overall Height 1 in, Hex Width 15/16 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Color Gray, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B83 to B95, Thread Direction Right Hand, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.