Zoro Homepage

Low Crown Cap Nut, #6-32, Steel, Nickel Plated, 0.26 in H, 2000 PK

  • Mfr # 06NC

  • Zoro # G2436601


product price: $137.99
/pk 2000, $0.07/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06NC
Zoro #
G2436601
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Overall Height
0.26 in
Hex Width
0.3125 in

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
Coarse and Fine

Description

6-32 Two Piece Low Crown Cap Nut Nickel Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.