Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Crown Cap Nut, #6-32, Steel, Zinc Plated, 11/32 in H, 50 PK

  • Mfr # CPB082

  • Zoro # G3293211


product price: $11.25
/pk 50, $0.23/ea

Key Features

Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Not Graded
Overall Height
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB082
Zoro #
G3293211
UPC #
632393588966
Country of Origin
United States

Dimensions

Thread Size
#6-32
Overall Height
11/32 in
Hex Width
5/16 in
Nut Height
11/32 in
Fastener Thread Depth
5/32 in
Dia./Thread Size
#6-32
Width Across Flats
5/16 in
Thread Depth
5/32"

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to B90
Tensile Strength
70,000 psi
Thread Type
Coarse
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Dimensional Standards
SAE J483
Material Quality Standards
ASTM 12L14
Removable
Yes
Fastener Finish
Zinc
Basic Material
Steel
Material Grade
Grade 2
Fastener Thread Direction
Right Hand
Nut Style
Cap Nut

Description

Cap Nut, Material Grade/Class 12L14, Material Steel, Finish Zinc-Plated, Thread Size #6-32, Overall Height 0.344 in, Hex Width 5/16 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.