Zoro Homepage

Low Crown Cap Nut, 7/8"-14, Steel, Plain, 1-23/64 in H

  • Mfr # CPB175

  • Zoro # G2708711


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
1-23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB175
Zoro #
G2708711
UPC #
632393650342
Country of Origin
United States

Dimensions

Thread Size
7/8"-14
Overall Height
1-23/64 in
Hex Width
1-1/4 in
Fastener Thread Depth
7/8 in
Nut Height
1 23/64 in
Thread Depth
7/8"
Dia./Thread Size
7/8"-14
Width Across Flats
1 1/4 in

Description

Cap Nut, Profile Low Crown, Material Grade/Class 12L14, Material Steel, Finish Plain, Thread Size 7/8 In.-14, Overall Height 1.359 in, Hex Width 1 1/4 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.