Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Crown Cap Nut, #8-32, Stainless Steel, 0.26 in H, 500 PK

  • Mfr # 08NC188

  • Zoro # G2436915


product price: $82.49
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
Overall Height
0.26 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08NC188
Zoro #
G2436915
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Overall Height
0.26 in
Hex Width
0.3125 in

Details

Item
Cap Nut
Material
Stainless Steel
Profile
Low Crown
Material Grade/Class
Not Graded
System of Measurement
Inch
Fastener Thread Type
Coarse and Fine

Description

Cap Nuts,8-32 CAP NUT CLOSED 18-,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.