Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Density Polyether Acoustical Foam

  • Mfr # LDP-1/4x1x50T

  • Zoro # G322437277


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDP-1/4x1x50T
Zoro #
G322437277
UPC #
-
Country of Origin
United States

Description

Low Density Polyether Acoustical Foam, Grade Not Applicable, Length 50 ft, Width 1 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 24 psi, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.