Low Density Polyether Acoustical Foam
Mfr # LDP-1/4x2x50T
Zoro # G322435709
product price: $17.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDP-1/4x2x50T
Zoro #
G322435709
UPC #
-
Country of Origin
United States
Description
Low Density Polyether Acoustical Foam, Grade Not Applicable, Length 50 ft, Width 2 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 24 psi, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.