Zoro Homepage

Low Density Polyether Acoustical Foam

  • Mfr # LDP-1/4x3x50T

  • Zoro # G722438027


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDP-1/4x3x50T
Zoro #
G722438027
UPC #
-
Country of Origin
United States

Description

Low Density Polyether Acoustical Foam, Grade Not Applicable, Length 50 ft, Width 3 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 10 psi, Texture Textured, Firmness @ 25 Percent Deflection 24 psi, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.