Low Pressure Gauge, 0 to 10 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, Steel Case Material

  • Mfr # 18C782

  • Zoro # G4738876


product price:  $33.79
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18C782
Zoro #
G4738876
UPC #
190735393666
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pressure Detection
Gauge Case Material
Steel
Series
YE65
Lens Material
Polycarbonate
Primary Pressure Range
0 to 10
Primary Scale Units
in wc
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Case Color
Black
Gauge Primary Range Smallest Graduation
0.1
For Use With
Non-Explosive Gas That Do Not Crystalize And Corrode Copper Alloy
Smallest Graduation
0.1 in wc
Gauge Application
For Inert Gases
Calibration Certificate Included
No
Socket Material
Copper Alloy HPb59-1
Case Material
Steel
Connection Type
MNPT
Wetted Materials
Copper
Includes Mounting Hardware
No
Primary Scale Minor Graduations
0.1
Scale Type
Single
Ambient Operating Temperature Range
-40 Degrees to 160 Degrees F
Pressure Gauge Type
Low Pressure Gauge
Sensor Material
Copper Alloy
Gauge Case Liquid
None
Includes Vent Plug
No
Field Fillable
No
Adjustable Pointer
No
Sensor Type
Diaphragm
Pressure Range Type
Pressure
Vibration Resistance
None
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Dry Dampening Feature
None
Dial Color
White
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Removable Bezel
No
Operating Temperature Range
-40 Degrees to 160 Degrees F

Description

Low Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2.5 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.