Zoro Homepage

Low Prof Dunnage Rack, 1400 lb., Wire, 36 W

  • Mfr # 2HFX6

  • Zoro # G2725195


product price: $70.85
/ea

Key Features

Material
Wire
Width
36"
Depth
24"
Height
10-1/2"
Load Capacity
1400 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HFX6
Zoro #
G2725195
UPC #
190735445013
Country of Origin
Multiple

Dimensions

Width
36"
Depth
24"
Height
10-1/2"
Overall Width
36 in
Overall Height
10 1/2 in
Overall Depth
24 in

Details

Item
Low Profile Dunnage Rack
Material
Wire
Load Capacity
1400 lb.
Color
Silver
Finish
Chrome
Standards
NSF

Description

Low Profile Dunnage Rack, Silver, Finish Chrome, Load Capacity 1,400 lb, Overall Depth 24 in, Overall Height 10 1/2 in, Overall Width 36 in, Steel, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.