Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Prof Dunnage Rack, 800 lb., Wire, 24 W

  • Mfr # 2HFX2

  • Zoro # G2965234


product price: $40.69
/ea

Key Features

Material
Wire
Width
24"
Depth
18"
Height
14"
Load Capacity
800 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HFX2
Zoro #
G2965234
UPC #
190735444979
Country of Origin
Multiple

Dimensions

Width
24"
Depth
18"
Height
14"
Overall Depth
18 in
Overall Width
24 in
Overall Height
14 in

Details

Item
Low Profile Dunnage Rack
Material
Wire
Load Capacity
800 lb.
Color
Silver
Finish
Chrome
Standards
NSF
Includes
Shelf
Number of Shelves
1
Number of Posts
4

Description

Low Profile Dunnage Rack, Silver, Finish Chrome, Load Capacity 800 lb, Overall Depth 18 in, Overall Height 14 in, Overall Width 24 in, Steel, Includes Shelf, Number of Posts 4, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.