Low Slot Tenon, Steel, 55/64in.
Mfr # 23130.0016
Zoro # G9986051
product price: $11.79
/eaKey Features
Overall Length
22 mm
Head Material
Steel
Type
Fixture Component, 16mm
Impact Rated
No
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23130.0016
Zoro #
G9986051
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
22 mm
Overall Width
16 mm
Overall Height
10 mm
Thread Size
M6
Details
Head Material
Steel
Type
Fixture Component, 16mm
Impact Rated
No
Material
Steel
Item
T-Slot Nut
For Use With
Milling or Maching Processes, Fastener to Be Used with T-Slot Fixture Systems
Finish
Black Oxide
Description
T-Slot Nut, Thread Size M6, Overall Length 22 mm, Overall Height 10 mm, Overall Width 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.