Luer Lock Barb Adapter, Male, Plated Brass, Silver
Mfr # G504
Zoro # G7615273
product price: $6.45
/eaKey Features
Type
Male
For Use With
Luer Lock Products
Color
Silver
Material
Plated Brass
Size
Medium 1 Barb (.250 in dia ref)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G504
Zoro #
G7615273
UPC #
-
Country of Origin
United States
Dimensions
Size
Medium 1 Barb (.250 in dia ref)
Details
Item
Luer Lock Barb Adapter
Type
Male
For Use With
Luer Lock Products
Color
Silver
Material
Plated Brass
Application
Connect Luer Lock Products Such As Syringes And Bottles to Products Requiring Other Fittings Such As Threaded Connections or Barbs to Connect to Flexible Tubing or Other Luer Locks
Fitting Material
Brass
Fitting Side 1 Connection Type
Barbed
Connector Type
Adapter
Description
Quick Connection Adapter, Flow Control Type Not Applicable, Fitting Material Brass, Material Grade Not Applicable, Color Silver, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, For Hole Diameter Not Applicable, For Max Wall Thickness Not Applicable, Hex Size Not Applicable, Includes Pre-Applied Thread Sealant Not Applicable, Resistance Properties Not Applicable, Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.