Zoro Homepage

LUMAPRO 3.4W, T2 3/4 Miniature Incandescent Bulb

  • Mfr # 21U514

  • Zoro # G4861507


product price: $1.77
/ea

Key Features

Voltage
14V AC
Watts
3.4
Bulb Base Type
Glass Wedge (W2x4.6d)
Bulb Shape
T2-3/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21U514
Zoro #
G4861507
UPC #
190735566619
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
55/64"
Max. Overall Bulb Length
55/64"

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
3.4
Bulb Base Type
Glass Wedge (W2x4.6d)
Bulb Shape
T2-3/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
25
Trade Number
24
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Type
Miniature
Average Bulb Life
1500 hr.
For Enclosed Fixtures
No
Bulb Primary Application
Automotive
High Output
No
Indoor/Outdoor Usage
Indoor Only
Three-Way
No

Description

Incandescent Bulb, Bulb Base Type Glass Wedge (W2x4.6d), Bulb Housing Glass, Bulb Shape T2-3/4, Lumens 25, Trade Number 24, Voltage 14V AC, Watts 3.4, Dimmable No, For Enclosed Fixtures No, Three-Way No, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.