Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4006BZ-M-XL
Zoro #
G4282451
UPC #
801094400611
Country of Origin
China
Dimensions
Size
M To XL
Vest Length
27 in
Vest Size
XL
Details
Item
EMS Safety Vest
Color
Lime/Green
ANSI Class
2
Material
Polyester Mesh
Closure Type
zipper
Stripe Color
Silver
Pockets
1
Features
Zipper Closure
Vest Closure Type
Zipper
Standards
ANSI/ISEA 207
Safety Vest Color
Green
Safety Vest ANSI Class
Class 2
Safety Vest Legend
EMS
Vest Material
Polyester
Description
Safety Vest, Green, EMS, Class 2, Vest Size XL, Vest Closure Type Zipper, Vest Material Polyester, Vest Length 27 in, Stripe Color Silver, Standards ANSI/ISEA 207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.