M1-0.25 x 4 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK

  • Mfr # MSCX01004-010P1

  • Zoro # G2839234


product price: $12.59
/pk 10, $1.26/ea

Key Features

Cheese Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 84A, DIN EN ISO 1207
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX01004-010P1
Zoro #
G2839234
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M1-0.25
Fastener Length
4 mm
Head Dia.
2.0 mm
Head Height
0.7 mm
Screw Size
M1
Head Width
2 mm
Maximum Head Height
0.7 mm
Maximum Head Width
2 mm

Details

System of Measurement
Metric
Head Type
Cheese
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 84A, DIN EN ISO 1207
Item
Machine Screw
Dimensional Standards
DIN 84A
Thread Fit
6g
Pack Size
Small
Thread Type
Coarse
Thread Pitch
0.25 mm
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Type
Machine Screw

Description

Machine Screws, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M1x0.25, Fastener Length 4 mm, Head Width 2 mm, Head Height 0.7 mm, Drive Size Not Applicable, Tensile Strength 72,500 psi, Dimensional Standards DIN 84A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 2 mm, Minimum Head Width Not Applicable, Maximum Head Height 0.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products