This item is Discontinued.

Zoro Select Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 250 PK L04161.100.0050

Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 250 PK (Discontinued)

  • Mfr # L04161.100.0050
  • Zoro # G2071507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L04161.100.0050
Zoro #
G2071507
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.00
Fastener Length
50 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
26 mm
Head and Washer Height
6.4 mm
Minimum Thread Length
26 mm
Dia./Thread Size
M10-1.00

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Thread Type
Metric Extra Fine
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
M10-1.00
Thread Pitch
1 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 960
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1 mm
Dimensional Standards
DIN 960
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Screw Industry Standards
DIN 960
Fastener Industry Standards
DIN 960
Material Type
Steel
Basic Material
Steel
Head Type
Hex
Bolt Material
Steel
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Extra Fine

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Standard, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.