Zoro Homepage

M10-1.25 Socket Head Cap Screw, Socket, Black Oxide Steel, 100 mm Length, 25 PK

  • Mfr # M07040.100.0100

  • Zoro # G0305807


product price: $26.35
/pk 25, $1.05/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
174,000 psi
Standards
DIN 912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07040.100.0100
Zoro #
G0305807
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.25
Screw Length
100 mm
Drive Size
8 mm
Head Height
10 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Minimum Thread Length
40 mm
Head Diameter
16 mm
Head Dia.
16 mm
Length
100 mm
Dia./Thread Size
M10-1.25

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10-1.25, Minimum Thread Length 40 mm, Fastener Length 100 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.