Flange Nut, M10-1.50, Steel, Class 10, Black Phosphate, 15 mm Hex Wd, 9.6 mm Hex Ht, 1000 PK
- Mfr # M10D6927-10P
- Zoro # G9082387
product price:Â
$
396.99
/pk of 1000, $0.40/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 10
Finish
Black Phosphate
Hex Height
9.6 mm
Hex Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10D6927-10P
- Zoro #
- G9082387
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Hex Height
- 9.6 mm
- Hex Width
- 15 mm
- Flange Diameter
- 21.8 mm
Details
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Black Phosphate
- Standards
- DIN 6927
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Type
- Metric
Description
Flange Nuts,M10-1.5 D6927 TOP L,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.