Shop ZORO SELECT
See all product information
Create Account
Flange Nut, M10-1.50, Steel, Class 10, Zinc Yellow, 15 mm Hex Wd, 1000 PK
- Mfr # M10D6923-10Y
- Zoro # G8539187
product price:Â
$
286.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Width
15 mm
Flange Diameter
21.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10D6923-10Y
- Zoro #
- G8539187
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Hex Width
- 15 mm
- Flange Diameter
- 21.8 mm
Details
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Class 10
- Finish
- Zinc Yellow
- Standards
- DIN 6923
- System of Measurement
- Metric
- Thread Direction
- Right Hand
Description
M10-1.5 Din 6923 Metric Class 10 Hex Flange Nut Non Serrated Zinc Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.