Flange Nut, M10-1.50, Steel, Class 8, Zinc Yellow, 15 mm Hex Wd, 1000 PK
- Mfr # M10D6923-8Y
- Zoro # G8539309
product price:Â
$
268.99
/pk of 1000, $0.27/ea
Free Shipping & Returns
Key Features
Thread Size
M10-1.50
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10D6923-8Y
- Zoro #
- G8539309
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Hex Width
- 15 mm
- Flange Diameter
- 21.8 mm
Details
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Yellow
- Standards
- DIN 6923
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Type
- Metric
Description
Flange Nuts,M10-1.5 DIN6923 FLN,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.