Shop ZORO SELECT
See all product information
Create Account
Hex Weld Nut, M10-1.50, Steel, 17 mm Wd, 8 mm Ht, 2000 PK
- Mfr # M10D929
- Zoro # G9084329
product price:Â
$
310.99
/pk of 2000, $0.16/ea
Free Shipping & Returns
Key Features
Base Shape
Hex
Material
Steel
Finish
Plain
Base Width
17 mm
Base Height
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M10D929
- Zoro #
- G9084329
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10-1.50
- Base Width
- 17 mm
- Base Height
- 8 mm
- Collar Height
- 1.15 mm
- Collar Diameter
- 12.5 mm
Details
- Item
- Weld Nut
- Base Shape
- Hex
- Material
- Steel
- Finish
- Plain
- Number of Weld Projections
- 3
- System of Measurement
- Metric
- Nut Style
- Hex Weld Nut
- Standards
- DIN 928
Description
Weld Nuts,M10-1.5 DIN929 HEX WE,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.