This item is Discontinued.

Zoro Select Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 150 PK L01000.100.0080

Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 150 PK (Discontinued)

  • Mfr # L01000.100.0080
  • Zoro # G5672880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01000.100.0080
Zoro #
G5672880
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
80 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
26 mm
Minimum Thread Length
26 mm
Head and Washer Height
6.4 mm
Dia./Thread Size
M10-1.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 931
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Rockwell Hardness
HRC22
Tensile Strength
116,000 psi
Head Type
Hex
Screw Industry Standards
DIN 931
Temp. Range
-58 Degrees to 302 Degrees F
Basic Material
Steel
Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.5 mm
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M10-1.50
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.