This item is Discontinued.

Zoro Select Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 1000 PK L01301.100.0001

Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 1000 PK (Discontinued)

  • Mfr # L01301.100.0001
  • Zoro # G5665031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L01301.100.0001
Zoro #
G5665031
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Hex Height
8 mm
Hex Width
19 mm
Dia./Thread Size
M10-1.50
Nut Height
8 mm
Width Across Flats
19 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
ISO 4032
System of Measurement
Metric
Thread Type
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Bolt Compatibility
Class 8.8
Pack Size
Bulk Pack
Rockwell Hardness
30
Hex Type
Standard Hex
Finish Type
Zinc Plated
Application
General Purpose
Manufacturer Location
Globally Sourced
Dimensional Standards
ISO 4032
Material Type
Steel
Nut Style
Hex Nut
Basic Material
Steel
Material Grade
Class 8
Nut Standards
ISO 4032
Fastener Finish
Zinc Plated
Fastener Thread Direction
Right Hand

Description

Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M10-1.50, Hex Width 19 mm, Hex Height 8 mm, Manufacturer Location Globally Sourced, Dimensional Standards ISO 4032, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.