Zoro Homepage

M10-1.50 Socket Head Cap Screw, Socket, Anodized PEEK, 45 mm Length, 10 PK

  • Mfr # PKM10150-45SHC-01

  • Zoro # G5613863


product price: $71.79
/pk 10, $7.18/ea

Key Features

Socket Head
Hex Drive
Thread Size
M10-1.50
Material
PEEK
Finish
Anodized
Drive Size
8 mm
Tensile Strength
28,565 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM10150-45SHC-01
Zoro #
G5613863
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
45 mm
Drive Size
8 mm
Head Height
9.75 mm
Thread Length
45.00 mm
Vented Hole Size
Not Vented
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
16 mm
Head Dia.
16 mm
Length
45 mm
Dia./Thread Size
M10-1.50

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Anodized
Head Type
Socket
Drive Type
Hex
Tensile Strength
28,565 psi
Standards
ANSI/ASME B18.3
System of Measurement
Metric
Temp. Range
-50 Degrees to 500 Degrees F
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric
Class
6g
Rockwell Hardness
M103
Self-Locking Element
No
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Maximum Temperature
500 Degrees F
Finish Type
Plain
Minimum Temperature
-50 Degrees F
Thread Pitch
1.5 mm
Material Type
Plastic
Material Grade/Class
Not Graded
Thread Fit
6G
Min. Tensile Strength
197 N/sq mm
Fastener Finish
Plain
Fastener Industry Standards
ANSI/ASME B18.3
Screw Head Type
Cylindrical
Material Grade
Not Graded
Basic Material
PEEK

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M10x1.50, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 9.75 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products