M10-1.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 45 mm Length, 50 PK

  • Mfr # M07400.100.0045
  • Zoro # G2861236
product price: 
$
15.45
/pk of 50, $0.31/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
145,000 psi
Standards
DIN 7991
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07400.100.0045
Zoro #
G2861236
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
45 mm
Drive Size
6 mm
Head Height
6.2 mm
Vented Hole Size
Not Vented
Thread Length
45 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
22.4 mm
Dia./Thread Size
M10-1.50
Length
45 mm
Head Dia.
22.4 mm
Fastener Length
45 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Pitch
1.5 mm
Pack Size
Small Pack
Countersink Angle
90 Degrees
Dimensional Standards
DIN 7991
Material Grade/Class
Class 10.9
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Basic Material
Steel
Fastener Industry Standards
DIN 7991
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Non-Marring Tip
No
Head Texture
Smooth
Type
Socket Head Cap Screw
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.