Shop ZORO SELECT

M10 Socket Head Cap Screw, Flat, Black Oxide Steel, 25 mm Length, 500 PK

  • Mfr # L07400.100.0025
  • Zoro # G5657447

product price: 
$
68.89
/pk of 500, $0.14/ea

Key Features

Flat Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
145,000 psi
Standards
DIN 7991
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07400.100.0025
Zoro #
G5657447
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Head Angle (Deg.)
90 Degrees
Color
Black
Thread Type
Coarse
Dimensional Standards
DIN 7991
Material Grade/Class
Class 10.9
Head Shape
Round
Maximum Temperature
302 Degrees F
Material Type
Steel
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
1.5 mm
Thread Fit
6G
Countersink Angle
90 Degrees
Finish Type
Plain
Screw Head Type
Flat
Basic Material
Steel
Fastener Industry Standards
DIN 7991
Min. Tensile Strength
1,000 N/sq mm
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel
Wire Color
Black

Dimensions

Thread Size
M10x1.50
Screw Length
25 mm
Drive Size
6 mm
Thread Length
25 mm
Head Height
6.2 mm
Vented Hole Size
Not Vented
Min. Thread Length
25 mm
Head Diameter
22.4 mm
Minimum Thread Length
25 mm
Length
25 mm
Head Dia.
22 mm
Dia./Thread Size
M10-1.50
Fastener Length
25 mm

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products