M10-1.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 55 mm Length, 50 PK

  • Mfr # M07400.100.0055

  • Zoro # G0303451


product price:  $23.59
/pk 50, $0.47/ea

Key Features

Flat Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07400.100.0055
Zoro #
G0303451
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
55 mm
Drive Size
6 mm
Head Height
6.2 mm
Thread Length
50 mm
Min. Thread Length
50 mm
Head Diameter
22.4 mm
Minimum Thread Length
50 mm
Head Dia.
22.4 mm
Dia./Thread Size
M10-1.50
Length
55 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Screw Style
Socket Head Cap Screw
Material Grade
Class 10.9
Screw Head Type
Flat
Basic Material
Steel
Fastener Industry Standards
ISO 10642
Fastener Finish
Black Oxide
Min. Tensile Strength
1,000 N/sq mm

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 50 mm, Fastener Length 55 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products