M10-1.50 Socket Head Cap Screw, Button, Plain Steel, 50 mm Length, 50 PK

  • Mfr # M07080.100.0050
  • Zoro # G2044128
product price: 
$
23.49
/pk of 50, $0.47/ea

Key Features

Button Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
7 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.100.0050
Zoro #
G2044128
UPC #
190735984857
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
50 mm
Drive Size
7 mm
Thread Length
26 mm
Head Height
6 mm
Min. Thread Length
26 mm
Minimum Thread Length
26 mm
Head Diameter
16 mm
Head Dia.
16 mm
Length
50 mm
Dia./Thread Size
M10-1.50
Fastener Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 7984
Pack Size
Small Pack
Thread Pitch
1.5 mm
Screw Head Type
Low
Material Grade
Class 8.8
Basic Material
Steel
Fastener Finish
Plain
Fastener Industry Standards
DIN 7984
Min. Tensile Strength
800 Mpa
Type
Socket Head Cap Screw
Head Texture
Smooth
Non-Marring Tip
No
Sealing Gasket
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 26 mm, Fastener Length 50 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.