Shop ZORO SELECT

M10-1.50 Socket Head Cap Screw, Socket, Plain Steel, 60 mm Length, 50 PK

  • Mfr # M07080.100.0060

  • Zoro # G2044189


product price: 
$
42.69
/pk of 50, $0.85/ea

Key Features

Socket Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Plain
Drive Size
7 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.100.0060
Zoro #
G2044189
UPC #
190735984864
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
60 mm
Drive Size
7 mm
Head Height
6 mm
Thread Length
26 mm
Min. Thread Length
26 mm
Head Diameter
16 mm
Minimum Thread Length
26 mm
Dia./Thread Size
M10-1.50
Head Dia.
16 mm
Length
60 mm
Fastener Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Rockwell Hardness
C22 to C32
Dimensional Standards
DIN 7984
Pack Size
Small Pack
Thread Pitch
1.5 mm
Material Grade/Class
Class 8.8
Fastener Industry Standards
DIN 7984
Min. Tensile Strength
800 Mpa
Basic Material
Steel
Fastener Finish
Plain
Screw Head Type
Low
Material Grade
Class 8.8

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 26 mm, Fastener Length 60 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products