Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select M10-1.50 Socket Head Cap Screw, Button, Black Oxide Steel, 25 mm Length, 600 PK L07150.100.0025

M10-1.50 Socket Head Cap Screw, Button, Black Oxide Steel, 25 mm Length, 600 PK (Discontinued)

  • Mfr # L07150.100.0025
  • Zoro # G2091560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L07150.100.0025
Zoro #
G2091560
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
25 mm
Drive Size
8 mm
Head Height
5.5 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
17.5 mm
Head Dia.
17.5 mm
Dia./Thread Size
M10-1.50
Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Type
Coarse
Color
Black
Pack Size
Bulk Pack
Dimensional Standards
ISO 7380-1
Thread Fit
6G
Material Grade/Class
Class 10.9
Maximum Temperature
302 Degrees F
Thread Pitch
1.5 mm
Finish Type
Plain
Material Type
Steel
Minimum Temperature
-58 Degrees F
Fastener Industry Standards
ISO 7380-1
Fastener Finish
Black Oxide
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Basic Material
Steel
Screw Head Type
Button

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.