M10-1.50 Socket Head Cap Screw, Button, Zinc Plated Steel, 20 mm Length, 100 PK

  • Mfr # M07151.100.0020
  • Zoro # G0410369
product price: 
$
23.89
/pk of 100, $0.24/ea

Key Features

Button Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Zinc Plated
Drive Size
8 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07151.100.0020
Zoro #
G0410369
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Thread Pitch
1.5 mm
Dimensional Standards
ISO 7380
Pack Size
Small Pack
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated
Screw Head Type
Button
Fastener Industry Standards
ISO 7380-1
Non-Marring Tip
No
Type
Socket Head Cap Screw
Sealing Gasket
No
Temperature - Minimum
-58 Degrees F
Head Texture
Smooth
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Dimensions

Thread Size
M10-1.50
Screw Length
20 mm
Drive Size
8 mm
Thread Length
20 mm
Head Height
5.5 mm
Min. Thread Length
20 mm
Head Diameter
17.5 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M10-1.50
Head Dia.
17.5 mm
Length
20 mm
Fastener Length
20 mm

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Finish Zinc-Plated, Thread Size M10x1.50, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 5.5 mm, Head Diameter 17.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products