M10-1.50 Socket Head Cap Screw, Flat, Black Oxide 316 Stainless Steel, 16 mm Length

  • Mfr # ZHF602M10X16-BX
  • Zoro # G210397409
product price: 
$
13.39
/ea

Key Features

Flat Head
Hex Drive
Thread Size
M10-1.50
Screw Length
16 mm
Material
316 Stainless Steel
Finish
Black Oxide
Drive Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZHF602M10X16-BX
Zoro #
G210397409
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
16 mm
Drive Size
6 mm
Head Height
3.5 mm
Maximum Head Height
3.5 mm
Head Diameter
20 mm
Fastener Length
16 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Metric
Rockwell Hardness
B83
Thread Style
Fully Threaded
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
Material Quality Standards
ASTM A276
Pack Size
Small Pack
Manufacturer Location
Made in US
Material Grade/Class
316
Thread Fit
6g
Minimum Yield Strength
30,000 psi
Thread Pitch
1.5 mm
Countersink Angle
100 Degrees
Thread Direction
Right Hand
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 3.5 mm, Head Diameter 20 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.