Zoro Homepage

M10-1.50 Socket Head Cap Screw, Low Profile, Plain Steel, 20 mm Length, 100 PK

  • Mfr # M07080.100.0020

  • Zoro # G7598985


product price: $54.35
/pk 100, $0.54/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Plain
Drive Size
7 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07080.100.0020
Zoro #
G7598985
UPC #
190735978467
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
20 mm
Drive Size
7 mm
Thread Length
26 mm
Head Height
6 mm
Min. Thread Length
26 mm
Minimum Thread Length
26 mm
Head Diameter
16 mm
Dia./Thread Size
M10-1.50
Length
20 mm
Head Dia.
16 mm

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 26 mm, Fastener Length 20 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.