Zoro Homepage

M10-1.50 Socket Head Cap Screw, Low Profile, Plain Steel, 40 mm Length, 50 PK

  • Mfr # M07080.100.0040

  • Zoro # G1724751


product price: $24.79
/pk 50, $0.50/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Plain
Drive Size
7 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07080.100.0040
Zoro #
G1724751
UPC #
190735984673
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
40 mm
Drive Size
7 mm
Thread Length
26 mm
Head Height
6 mm
Min. Thread Length
26 mm
Minimum Thread Length
26 mm
Head Diameter
16 mm
Head Dia.
16 mm
Length
40 mm
Dia./Thread Size
M10-1.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Thread Pitch
1.5 mm
Dimensional Standards
DIN 7984
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Basic Material
Steel
Fastener Finish
Plain
Fastener Industry Standards
DIN 7984
Screw Head Type
Low
Material Grade
Class 8.8
Min. Tensile Strength
800 Mpa

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M10-1.5, Minimum Thread Length 26 mm, Fastener Length 40 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products