M10-1.50 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 60 mm Length, 25 PK

  • Mfr # M51060.100.0060

  • Zoro # G7597025


product price:  $25.79
/pk 25, $1.03/ea

Key Features

Flat Head
Hex Drive
Thread Size
M10-1.50
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
6 mm
Standards
ISO 10642
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51060.100.0060
Zoro #
G7597025
UPC #
190735977514
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
60 mm
Drive Size
6 mm
Head Height
6.2 mm
Thread Length
32 mm
Min. Thread Length
32 mm
Head Diameter
22.4 mm
Minimum Thread Length
32 mm
Head Dia.
22.4 mm
Dia./Thread Size
M10-1.50
Length
60 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Standards
ISO 10642
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ISO 10642
Thread Pitch
1.5 mm
Material Grade/Class
18-8
Countersink Angle
90 Degrees
Pack Size
Small Pack
Basic Material
Stainless Steel
Fastener Industry Standards
ISO 10642
Fastener Finish
Plain
Material Grade
A2
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10x1.50, Minimum Thread Length 32 mm, Fastener Length 60 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products