Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10-1.50 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 90 mm Length, 25 PK

  • Mfr # M51060.100.0090

  • Zoro # G0299671


product price: $22.95
/pk 25, $0.92/ea

Key Features

Flat Head
Hex Drive
Thread Size
M10-1.50
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
6 mm
Tensile Strength
101,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51060.100.0090
Zoro #
G0299671
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
90 mm
Drive Size
6 mm
Thread Length
50 mm
Head Height
6.2 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Head Diameter
22.4 mm
Dia./Thread Size
M10-1.50
Head Dia.
22.4 mm
Length
90 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
ISO 10642
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Thread Pitch
1.5 mm
Pack Size
Small Pack
Dimensional Standards
ISO 10642
Countersink Angle
90 Degrees
Minimum Temperature
-58 Degrees F
Screw Head Type
Flat
Material Grade
A2
Basic Material
Stainless Steel
Min. Tensile Strength
700 N/sq mm
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Fastener Industry Standards
ISO 10642

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M10x1.50, Minimum Thread Length 42 mm, Fastener Length 90 mm, Head Height 6.2 mm, Head Diameter 22.4 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products