Zoro Homepage

M10-1.50 Socket Head Cap Screw, Plain Steel, 50 PK

  • Mfr # M10030CSB

  • Zoro # G8535784


product price: $51.39
/pk 50, $1.03/ea

Key Features

Button Head
Hex Drive
Material
Steel
Finish
Plain
Standards
ISO 7380, ASTM F835M
System of Measurement
Metric
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10030CSB
Zoro #
G8535784
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
30 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Standards
ISO 7380, ASTM F835M
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric

Description

Socket Head Cap Screws,M10-1.5X30,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.