Zoro Homepage

M10-1.50 Socket Head Cap Screw, Low Profile, Plain Steel, 80 mm Length, 50 PK

  • Mfr # M07080.100.0080

  • Zoro # G0305527


product price: $47.29
/pk 50, $0.95/ea

Key Features

Low Profile Head
Hex Drive
Material
Steel
Finish
Plain
Drive Size
8 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07080.100.0080
Zoro #
G0305527
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
80 mm
Drive Size
8 mm
Head Height
6 mm
Thread Length
35 mm
Min. Thread Length
35 mm
Head Diameter
16 mm
Minimum Thread Length
35 mm
Dia./Thread Size
M10-1.50
Length
80 mm
Head Dia.
16 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Dimensional Standards
DIN 7984
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Type
Steel
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Thread Pitch
1.5 mm
Finish Type
Plain
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
800 N/sq mm
Fastener Industry Standards
DIN 7984
Fastener Finish
Plain
Basic Material
Steel
Screw Head Type
Low

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M10x1.50, Minimum Thread Length 35 mm, Fastener Length 80 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.