Zoro Homepage

M10-1.50 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 30 mm Length

  • Mfr # ZUL602M10X30

  • Zoro # G910397396


product price: $18.49
/ea

Key Features

Socket Head
Hex Drive
Thread Size
M10-1.50
Material
316 Stainless Steel
Finish
Plain
Drive Size
7 mm
Tensile Strength
75,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL602M10X30
Zoro #
G910397396
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Screw Length
30 mm
Drive Size
7 mm
Head Height
3.3 mm
Head Diameter
16 mm
Maximum Head Height
3.3 mm
Fastener Length
30 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Metric
Rockwell Hardness
B83
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
316
Material Quality Standards
ASTM A276
Manufacturer Location
Made in US
Thread Fit
6g
Pack Size
Small Pack
Minimum Yield Strength
30,000 psi
Resistance Properties
Acid Resistant, Corrosion Resistant, Salt Water Resistant
Thread Pitch
1.5 mm

Description

Socket Head Cap Screw, Head Type Ultra-Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M10x1.50, Minimum Thread Length Not Applicable, Fastener Length 30 mm, Head Height 3.3 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products