M10-1.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 12 mm Length, 100 PK

  • Mfr # M07160.100.0012

  • Zoro # G0304206


product price: $69.69
/pk 100, $0.70/ea

Key Features

Socket Head
Hex Drive
Thread Size
M10-1.50
Screw Length
12 mm
Material
Steel
Finish
Zinc Plated
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07160.100.0012
Zoro #
G0304206
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Screw Length
12 mm
Drive Size
8 mm
Head Height
10 mm
Thread Length
12 mm
Min. Thread Length
12 mm
Minimum Thread Length
12 mm
Head Diameter
16 mm
Head Dia.
16 mm
Dia./Thread Size
M10-1.50
Length
12 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees
Thread Style
Fully Threaded
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Thread Pitch
1.5 mm
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Material Grade/Class
Class 8.8
Fastener Finish
Zinc Plated
Material Grade
Class 8.8
Fastener Industry Standards
DIN 912
Min. Tensile Strength
800 N/sq mm
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M10x1.50, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products