M10-1.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 60 mm Length, 50 PK

  • Mfr # M07090.100.0060
  • Zoro # G0305247
product price: 
$
43.79
/pk of 50, $0.88/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
8 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M07090.100.0060
Zoro #
G0305247
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C22 to C34
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 7984
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Thread Pitch
1.5 mm
Min. Tensile Strength
800 N/sq mm
Material Grade
Class 8.8
Basic Material
Steel
Screw Head Type
Low
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated
Fastener Industry Standards
DIN 7984
Head Texture
Smooth
Sealing Gasket
No
Type
Socket Head Cap Screw
Temperature - Maximum
302 Degrees F
Non-Marring Tip
No
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
M10-1.50
Screw Length
60 mm
Drive Size
8 mm
Thread Length
35 mm
Head Height
6 mm
Min. Thread Length
35 mm
Minimum Thread Length
35 mm
Head Diameter
16 mm
Length
60 mm
Dia./Thread Size
M10-1.50
Head Dia.
16 mm
Fastener Length
60 mm

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M10x1.50, Minimum Thread Length 35 mm, Fastener Length 60 mm, Head Height 6 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products