M10-1.50 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 10 PK

  • Mfr # M24660.100.0050

  • Zoro # G2812017


product price:  $6.29
/pk 10, $0.63/ea

Key Features

Fillister Head
Phillips Drive
System of Measurement
Metric
Drive Size
#4
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M24660.100.0050
Zoro #
G2812017
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
50 mm
Drive Size
#4
Head Dia.
20 mm
Head Height
7.5 mm
Head Width
20 mm
Screw Size
M10
Maximum Head Height
7.5 mm
Maximum Head Width
20 mm

Details

System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Standards
DIN 7985H, DIN EN ISO 7045
Item
Machine Screw
Rockwell Hardness
B71 to B95
Thread Pitch
1.5 mm
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Pack Size
Small
Material Grade/Class
Class 4.8
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M10x1.50, Fastener Length 50 mm, Head Width 20 mm, Head Height 7.5 mm, Drive Size #4, Tensile Strength 58,015 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Small, Type Machine Screw, Maximum Head Width 20 mm, Minimum Head Width Not Applicable, Maximum Head Height 7.5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.