Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10-1.50 x 50 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM10150-50PHP-01

  • Zoro # G5613288


product price: $78.89
/pk 10, $7.89/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M10-1.50
Drive Size
5 mm
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM10150-50PHP-01
Zoro #
G5613288
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
50 mm
Drive Size
5 mm
Head Height
5 mm
Head Dia.
15.7 mm
Head Width
18.5 mm
Screw Size
M10
Overall Length
55 mm
Recommended Hole Size
10 mm
Maximum Head Height
5 mm
Maximum Head Width
18.5 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
PEEK
Finish
Plain
Tensile Strength
28,565 psi
Standards
ISO 9001:2008
Item
Machine Screw
Temp. Range (F)
-50 Degrees to 500 Degrees F
Rockwell Hardness
M103
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Dimensional Standards
ISO 9001:2008
Thread Style
Fully Threaded
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Includes Nut
Nut Not Included
Includes Washer
Washer Not Included
Thread Type
Coarse
Maximum Temperature
500 Degrees F
Pack Size
Small
Minimum Temperature
-50 Degrees F
Thread Pitch
1.5 mm
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size M10x1.50, Fastener Length 50 mm, Head Width 18.5 mm, Head Height 5 mm, Drive Size 5 mm, Tensile Strength 28,565 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 18.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products